Zoro Homepage

Dual Digital Clock Wall Bracket

  • Mfr # 42321

  • Zoro # G3245098


product price: $53.25
/ea

Key Features

For Use With
15F566, 15F567, 15F570, 15F572, 1PB92, 2LMU4, 38G229,38G230, 38P972, 38P978, 38P981, 38P983, 38P984, 38P985, 38P986, 4XLA3,4XLA4, 4XLA5, 4XLA9
Mount
wall
Height
5 1/2 in
Width
5 1/2 in
Depth
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42321
Zoro #
G3245098
UPC #
044942792197
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
5 1/2 in
Depth
9 3/4 in

Details

Item
Double-sided Digital Clock Wall Bracket
For Use With
15F566, 15F567, 15F570, 15F572, 1PB92, 2LMU4, 38G229,38G230, 38P972, 38P978, 38P981, 38P983, 38P984, 38P985, 38P986, 4XLA3,4XLA4, 4XLA5, 4XLA9
Mount
wall
Features
3X4, 4X4) Wall Clocks, Accommodates Two Pyramid Digital (2.5X6, Double-Sided Security Mounting Bracket And Key, Visibility Ehancement For Pyramid Digital Wall Clocks
Case Color
Black
Case Material
Steel
Includes
Digital Clock Wall Bracket, Double-Sided Security Bracket And Key, Instructions

Description

Double-sided Digital Clock Wall Bracket, Wall Mount, Case Material Steel, Case Color Black, Width 5 1/2 in, Depth 9 3/4 in, Height 5 1/2 in, Features 3X4, 4X4) Wall Clocks, Accommodates Two Pyramid Digital (2.5X6, Double-Sided Security Mounting Bracket And Key, Visibility Ehancement For Pyramid Digital Wall Clocks, For Use With 15F566, 15F567, 15F570, 15F572, 1PB92, 2LMU4, 38G229,38G230, 38P972, 38P978, 38P981, 38P983, 38P984, 38P985, 38P986, 4XLA3,4XLA4, 4XLA5, 4XLA9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.