Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-1
Zoro #
G5252676
UPC #
044942703018
Country of Origin
Taiwan, Province of China
Dimensions
Pocket Size
4 in W x 9 in H
Height
37 in
Width
4 5/8 in
Depth
1 3/4 in
Overall Height
37 in
Overall Width
4 5/8 in
Slot Width
4 in
Slot Height
9 in
Overall Depth
1 3/4 in
Details
Item
Time Card Rack
Color
Black
Mounting Type
Wall Mount
Capacity
25
Material
Metal
Product Type
Time Card Rack
Mounting Method
Wall Mount
Description
Time Card Rack, Mounting Type Wall Mount, Capacity 25, Pocket Size 4 in W x 9 in H, Depth 1 3/4 in, Height 37 in, Width 4 5/8 in, Material Metal, Black Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.