Lithium Battery, 3.6Volt, C-Size, 5/pk
Mfr # 42224-5
Zoro # G0741163
product price: $69.49
/pk 5, $13.90/eaKey Features
Voltage
3.6
Height
1.9 in
Battery Capacity
7500 mAh
Battery Chemistry
Lithium (Li)
Terminal Type - Batteries
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42224-5
Zoro #
G0741163
UPC #
044942796027
Country of Origin
China
Dimensions
Height
1.9 in
Overall Height
1.97 in
Battery Size
C
Diameter
1.03 in
Details
Item
Battery
Voltage
3.6
Battery Capacity
7500 mAh
Battery Chemistry
Lithium (Li)
Terminal Type - Batteries
Button
Battery Cross-Reference
ER26500H
Min. Operating Temp.
-67 Degrees F
Standards
Listed MH29130, UL 1642
Battery Type
Lithium
Shelf Life
10 yr
Standard Battery Pack Size
5
Capacity - Batteries
8,500 mAh
Application
Analog, Digital, LCD Clocks
Max. Operating Temp.
185 Degrees F
Voltage - Batteries
3.6V DC
Standard Battery Series
Duration
Output Voltage
3.6 V
Compatibility
Analog and LCD Digital battery operated clocks
Description
Battery, Battery Size C, Battery Chemistry Lithium, Voltage - Batteries 3.6V DC, Standard Battery Pack Size 5, Capacity - Batteries 8,500 mAh, Battery Cross-Reference ER26500H, Application Analog, Digital, LCD Clocks, Terminal Type - Batteries Button, Diameter 1.03 in, Height 1.92 in, Max. Operating Temp. 185 Degrees F, Min. Operating Temp. -67 Degrees F, Standards Listed MH29130, UL 1642, Package Quantity 5
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.