PoE Synch. Clock Starter System
Mfr # SEBD5R4SR
Zoro # G3245037
product price: $2,777.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital
Shape
Rectangle
Width
11 1/2 in
Height
6 1/4 in
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEBD5R4SR
Zoro #
G3245037
UPC #
449427945660
Country of Origin
United States
Dimensions
Width
11 1/2 in
Height
6 1/4 in
Digit Size
4"
Depth
1 1/2 in
Details
Item
PoE Synchronized LED Digital Clock Starter System
Display Type
Digital
Shape
Rectangle
Frame Color
Black
Clock Movement Type
Power Over Ethernet
Power Source
48VDC
Connector Type
RJ45
Face Color
Black
Case Color
Black
Mount
wall
No. of Digits
4
Specific Power Source
Power Over Ethernet IEEE 802.3af
Includes
4 in Digit Red Led Poe Digital Wall Clocks, Five 4-Digit, Timetrax Sync(TM) Software, User Guide
Basic Power Source
Wired
Lens Material
Polycarbonate
Time Format
12/24 Hour
Digital/Analog
Digital
Features
Case Material
Plastic
Digit Color
Red
Description
PoE Synchronized LED Digital Clock Starter System, Digital, Clock Movement Type Power Over Ethernet, Digital, Shape Rectangle, Frame Color Black, Basic Power Source Wired, Mount Wall, Digit Color Red, No. of Digits 4, Width 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.