Zoro Homepage

Proximity Time Clock System, Digital

  • Mfr # PPDLAUBKN

  • Zoro # G5252737


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Type
Digital/Software-based
Color
Black
Display Type
LCD
Capacity
50 Employees - Upgradeable to 500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPDLAUBKN
Zoro #
G5252737
UPC #
044942794818
Country of Origin
United States

Dimensions

Height
5 in
Width
5 3/4 in
Depth
2 in
Overall Height
5 in
Overall Width
5 3/4 in
Overall Depth
2 in

Details

Digital/Analog
Digital
Item
Time Clock
Type
Digital/Software-based
Color
Black
Display Type
LCD
Capacity
50 Employees - Upgradeable to 500
Records
Date, Weekly, Bi-Weekly, Semi-Monthly, and Monthly Pay Periods
Mount
Surface, Wall
Standards
UL
Includes
(15) Proximity Badges, Mounting Bracket, Power Supply Cables, Terminal, Timetrax(TM) Software
Voltage
100 to 240V AC
Frequency
50/60 Hz
Display
LCD
Battery Backup
Yes
Ribbon Color
Black
Features
Employee Rfid Proximity Badge Punch Method, Punch Downloading To Pc, Time Card Editing, Payroll Reports, Exporting To Most Major Payroll Providers, 15 Proximity Badges, 50-Employee Base Software Package, 500 Employee Capacity (Requires Software Upgrades, Additional Terminals And Badges), Automatic Daylight Saving Time Adjustment
Case Color
Black
Case Material
Plastic
Synchronization Method
Power Over Ethernet
Number of Employees
50
Power Source
Electric
Clock Type
Proximity Reader

Description

Digital, Digital/Software-based, Display Type LCD, Mount Surface, Wall, Time Clock, Depth 2 in, Ribbon Color Black, Battery Backup Yes, Display LCD, Standards UL, Records Date, Weekly, Bi-Weekly, Semi-Monthly, and Monthly Pay Periods, Includes (15) Proximity Badges, Mounting Bracket, Power Supply Cables, Terminal, Timetrax(TM) Software, Height 5 in, Width 5 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.