Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramid Pyramid PS15K 10 Amp Power Supply with Cigarette Lighter Plug PS15KX

Pyramid PS15K 10 Amp Power Supply with Cigarette Lighter Plug (Discontinued)

  • Mfr # PS15KX
  • Zoro # G804028689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS15KX
Zoro #
G804028689
UPC #
68888701679
Country of Origin
China

Description

  • Perfect for Home, Shop and Hobbyist
  • Input: 115V AC, 60Hz, 250 Watts
  • Output: 13.8V DC
  • 10 AMP Constant/12 AMP Surge
  • Powers Cellular Phones,12V DC CB Radios, Scanners, HAM Radios, Autosound Systems, etc.
  • Screw Terminal Connectors
  • Short Circuit Thermal Protection
  • Convenient Cigarette Lighter Plug lets you power ANYTHING that will run off a12V car cigarette lighter.
  • Electronic Overload Protection w/ Auto Reset
  • Fuse Protected
  • LED Condition Indicators
  • Heavy Duty Cabinet Heatsink with Anti-Skid Rubber Feet
  • 3 Prong Grounded AC Plug
  • Dimensions:7.87''L x 7.16''W x 4.72''H
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.