Zoro Homepage

RF Wireless Synch. Clock Starter System

  • Mfr # WSCBA-5D

  • Zoro # G3244991


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Display Type
Analog
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSCBA-5D
Zoro #
G3244991
UPC #
-
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
13 in
Overall Dia.
13 1/4 in
Depth
2 in

Details

Item
Wall Clock
Display Type
Analog
Shape
Round
Frame Color
Black
Clock Movement Type
Radio Frequency
Power Source
3.6 Volt Lithium Battery
Face Color
White
Features
Case Material
Plastic
Includes
Five 13 in 12/24 Hour Face Rf Wireless Analog Wall Clocks, Five 3.6V Lithium Batteries, Software, Timetrax Sync(TM) Wall Mount Rf Wireless Transmitter, User Guide
Basic Power Source
Battery
Specific Power Source
(1) Lithium Battery
Lens Material
Polycarbonate
Digital/Analog
Analog
Case Color
Black
Time Format
12/24 Hour
Mount
wall

Description

Wall Clock, Analog, Clock Movement Type Radio Frequency, Analog, Shape Round, Overall Dia. 13 1/4 in, Face Dia. 13 in, Frame Color Black, Basic Power Source Battery, Mount Wall, Width 13 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.