Zoro Homepage

RF Wireless Synchronized Starter System

  • Mfr # WSCBA-5B

  • Zoro # G3244985


product price: $1,518.99
/ea
Free Shipping & Returns

Key Features

Display Type
Analog
Shape
Round
Width
13 1/4 in
Height
13 1/4 in
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSCBA-5B
Zoro #
G3244985
UPC #
044942792593
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height
13 1/4 in
Face Dia.
13 in
Depth
2 in
Overall Dia.
13 1/4 in

Details

Item
RF Wireless Synchronized Analog Clock Starter System
Display Type
Analog
Shape
Round
Frame Color
Black
Clock Movement Type
Radio Frequency
Power Source
3.6 Volt Lithium Battery
Includes
Five 3.6V Lithium Batteries, Software, Timetrax Sync(TM) Wall Mount Rf Wireless Transmitter, User Guide
Time Format
12 Hour w/Seconds Face
Face Color
White
Specific Power Source
(1) Lithium Battery
Lens Material
Polycarbonate
Basic Power Source
Battery
Mount
Ceiling, Wall
Features
Case Color
Black
Digital/Analog
Analog
Case Material
Plastic

Description

RF Wireless Synchronized Analog Clock Starter System, Analog, Clock Movement Type Radio Frequency, Analog, Shape Round, Overall Dia. 13 1/4 in, Face Dia. 13 in, Frame Color Black, Basic Power Source Battery, Mount Ceiling, Wall, Width 13 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.