Spare Key 3500/4000
Mfr # 41479K
Zoro # G3245070
product price: $13.39
/eaKey Features
For Use With
15F552, 15F553, 25KK02, 25KK03
Mount
Keychain
Height
2 in
Width
2 in
Includes
Key Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41479K
Zoro #
G3245070
UPC #
-
Country of Origin
China
Dimensions
Height
2 in
Width
2 in
Overall Width
2 in
Overall Height
2 in
Depth
13/64 in
Overall Depth
1/4 in
Details
Item
Time Clock Spare Key, 2pk
For Use With
15F552, 15F553, 25KK02, 25KK03
Mount
Keychain
Includes
Key Chain
Features
Tamperproof Protection
Case Material
Plastic
Case Color
Clear
Compatible Manufacturer Part Number
3500, 3550SS, 3600SS, 3700, 4000, 4000HD, 4000PRO, 5000, 5000HD
Compatible Series
Pyramid
Product Type
Time Clock Spare Keys
Description
Time Clock Spare Keys, Keychain Mount, Case Material Plastic, Case Color Clear, Width 2 in, Depth 13/64 in, Height 2 in, Features Tamperproof Protection, For Use With 15F552, 15F553, 25KK02, 25KK03, Includes Key Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.