Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swipe Card, Blue/White, PK50

  • Mfr # 41304

  • Zoro # G4268117


product price: $110.99
/pk 50, $2.22/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
For Use With
15F558
Number of Sides
1
Records
Date, Time, Total Hours Worked
Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41304
Zoro #
G4268117
UPC #
044942790162
Country of Origin
United States

Dimensions

Height
2 1/8 in
Width
3 5/8 in
Overall Height
2 1/8 in
Overall Width
3 5/8 in

Details

Item
Proximity Badge
Color
Black, Silver
For Use With
15F558
Number of Sides
1
Records
Date, Time, Total Hours Worked
Includes
50 Swipe Cards, #51-100
Product Type
Proximity Badges
Shape
Rectangular
Features
Pyramid Swipe Card Time Clock System Compatible, Magnetic Strip Style Card, Writable Area For Employee Name, Numbered 51-100
Application
Employee ID
Compatible Manufacturer Part Number
FASTIME 9000, FASTTIME 8000, PSDLAUBKK, TTEZ, TTEZEK, TTMOBILE, TTPRO
Compatible Series
TimeTrax(TM)
Compatible Brand
Pyramid TimeTrax

Description

Swipe Badge, Records Date, Time, and Total Hours Worked, Number of Sides 1, Height 2-1/8 In., Width 3-5/8 In., For Use With 15F558, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.