Swipe Cards, No.26-50, PK25
Mfr # 41303
Zoro # G7117737
product price: $49.99
/pk 25, $2.00/eaKey Features
Color
Blue, White, Gray
Type
ID Card
For Use With
Pyramid Attendance Terminal: TimeTrax Pro, TimeTrax EZ, TimeTrax EZEK, TimeTrax Mobile, Fast Time 8000, Fast Time 9000
Features
Employee swipe cards numbered 26-50, Quickly clocks employees IN or OUT, Writable strip for employee name; Magnetic Stripe Card
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41303
Zoro #
G7117737
UPC #
-
Country of Origin
United States
Dimensions
Smart Card/Tag Width
3.62 in
Smart Card/Tag Length
2.13 in
Smart Card/Tag Thickness
0.1 in
Details
Item
Swipe Cards, #26-50,PK25
Color
Blue, White, Gray
Type
ID Card
For Use With
Pyramid Attendance Terminal: TimeTrax Pro, TimeTrax EZ, TimeTrax EZEK, TimeTrax Mobile, Fast Time 8000, Fast Time 9000
Features
Employee swipe cards numbered 26-50, Quickly clocks employees IN or OUT, Writable strip for employee name; Magnetic Stripe Card
Shape
Rectangle
Application
Employee ID
Description
Swipe Cards, #26-50,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.