
2650 Pro Auto Aligning Time Clock, LCD Display, Charcoal (Discontinued)
- Mfr # 2650
- Zoro # G903474882
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2650
Zoro #
G903474882
UPC #
44942794979
Country of Origin
United States
Dimensions
Height
8"
Width
6.5"
Depth
4.75"
Details
Item
Time Clocks
Mounting Type
Table; Wall
Color
Charcoal
Display Type
LCD
No. of Employees
Unlimited
Frequency
50/60 Hz
Voltage
100 V to 240 V
Includes
(25) Time Cards; Ink Ribbon Cartridge; (2) Security Keys; User Guide
Weight
5.112 lbs
Time Clock Type
Electronic
Operating Method
Manual
Language
English; French; Spanish
Description
Record hours worked and breaks taken accurately with this time clock. The top-loading card feed allows for effortless operation, and the bright LCD screen ensures the current time remains easy to see. This system uses a six-column layout to account for lunches and breaks throughout the day. Automatic ejection refuses time stamping when cards are entered incorrectly, taking the guesswork out of punching in. Time clock can be mounted on a wall or placed on a desk for added versatility.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.