
3500 Time Clock and Document Stamp, LCD Display, Light Gray/Charcoal (Discontinued)
- Mfr # 3500
- Zoro # G703474723
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3500
Zoro #
G703474723
UPC #
44942735002
Country of Origin
United States
Dimensions
Height
5.75"
Width
6.31"
Depth
7"
Details
Color
Light Gray/Charcoal
Mounting Type
Desk; Wall
Display Type
LCD
No. of Employees
Unlimited
Frequency
50/60 Hz
Voltage
100 V to 240 V
Weight
4.296 lbs
Description
Manage paperwork, record attendance and improve workplace efficiency with this time clock and document stamp. Featuring a compact design with flexible mounting options, this device fits easily on desks of any size and offers easy installation on most surfaces. A tamper-proof security lock guards against unauthorized access, ideal for ensuring the accuracy of time sheets and preventing theft. The side-loading card feed accommodates a variety of document types and has a built-in alignment guide to ensure accuracy. Versatile stamping mechanism quickly prints the time, date and one of 14 programmed message options. Featuring a bold backlit LCD screen, this device informs you of the time, date, and day of the week in big, bold characters. Safeguards settings for up to seven days without power using a built-in battery backup.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.