Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyramid Technologies Metal Suggestion Box, 7.25 x 6.25 x 8.5, Gray 50085

Metal Suggestion Box, 7.25 x 6.25 x 8.5, Gray (Discontinued)

  • Mfr # 50085
  • Zoro # G703467251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50085
Zoro #
G703467251
UPC #
44942790087
Country of Origin
China

Dimensions

Depth
6.25"
Width
7.25"
Height
8.5"

Details

Material
Metal
Color
Gray
Mounting Type
Counter; Table; Wall
Locking Type
Top Key Lock
Weight
4.19 lbs

Description

Promotes employee, management and customer communication. Locking top keeps suggestions confidential. Can be wall mounted or placed on a table or countertop. Includes three self-adhesive labels for usage identification. Also includes 25 suggestion cards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.