Time Card, PK100
Mfr # 35100-10
Zoro # G4270366
product price: $12.29
/pk 100, $0.12/eaKey Features
Color
White
Card Type
Side Load
Number of Sides
1
For Use With
15F552,15F553, 25KK02
Records
Date, Time
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35100-10
Zoro #
G4270366
UPC #
044942843004
Country of Origin
United States
Dimensions
Height
9 in
Width
4 in
Overall Width
4 in
Overall Height
9 in
Details
Item
Time Card
Color
White
Card Type
Side Load
Number of Sides
1
For Use With
15F552,15F553, 25KK02
Records
Date, Time
Includes
100 Time Cards
Product Type
Time Cards
Features
Universal Time Card Format, Space For Two In/Out Punch Intervals Per Day, Accommodate Daily Employee Punches Up To Seven Days
Compatible Brand
Pyramid Time Systems
Compatible Manufacturer Part Number
3000HD, 3500, 3550SS, 3600SS, 3700
Description
Time Card, Side Load, Records Date, Time, Number of Sides 1, Height 9 in, Width 4 in, For Use With 15F552,15F553, 25KK02, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.