
Time Clock, 6 1/8in, 5 3/4 in H
Mfr # 3500ss
Zoro # G008386523
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Digital/Analog
Digital
Type
Mechanical
Display Type
LCD
Records
Employee Attendance, Employee Time, Stamp Document
Mount
Desk, Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3500ss
Zoro #
G008386523
UPC #
044942799035
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
6 1/8 in
Overall Width
6 1/8 in
Overall Height
5 3/4 in
Overall Depth
7 in
Details
Item
Time Clock
Digital/Analog
Digital
Type
Mechanical
Display Type
LCD
Records
Employee Attendance, Employee Time, Stamp Document
Mount
Desk, Wall
Includes
(2) Security Keys, (25) Time Cards, Document Stamp, Ink Ribbon Cartridge, Site Time Clock
Standards
UL/cUL
Case Material
Plastic
Voltage
100 to 240V AC
Battery Backup
Yes
Ribbon Color
Black, Gray
Power Source
Battery
Time Format
12-Hour/24-Hour
Clock Type
Punch
Description
Digital, Mechanical, Display Type LCD, Mount Desk, Wall, No. of Employees Not Applicable, Time Clock, Ribbon Color Black, Gray, Battery Backup Yes, Standards UL/cUL, Records Employee Attendance, Employee Time, Stamp Document, Includes (2) Security Keys, (25) Time Cards, Document Stamp, Ink Ribbon Cartridge, Site Time Clock, Height 5 3/4 in, Width 6 1/8 in
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.