Shop All Time Cards and Racks
Pyramid
Biometric Time Clock System, Digital,
Mfr # TTELITEEK
Zoro # G4267672
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Type Biometric/Pin Entry
- Color Black/Silver
- Display Type LCD
- Capacity 50 Employees - Upgradeable to 6000
Product Information
- Brand Pyramid
- MFR # TTELITEEK
- Zoro # G4267672
- UPC # 044942793019
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 5 5/8 in |
Width | 7 in |
Depth | 2 in |
Details
Description
Digital, Biometric/Pin Entry, Display Type LCD, Mount Wall, No. of Employees 100, Time Clock, Depth 2 in, Battery Backup Yes, Display LCD, Standards UL Listed Power Supply, Records Attendance, Date, Employee Card, Pay History, Payroll, Punch and Time, Time, Includes Mounting Bracket, Power Supply Cables, Quick Start Guide, Timetrax(TM) Software, Tteliteet Biometric Terminal, Height 5 5/8 in, Width 7 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Clear Easy Peel® Address Labels for Laser Printers 5660®, 1" x 2-5/8", 1, 500 Labels (727825660)
- AZAR DISPLAYS Trifold Brochure Holder Inside Dimension: 4"W, PK10 (252922)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- MARKAL Solid Paint Markers, White, 4-3/4" L (80260)
- PYRAMID Proximity Badge, Blue/White, PK15 (42454)
- PYRAMID Time Clock Replacement Ribbon, Black (5000R)
- PYRAMID Key Rack, 18 Position, Metal (43030)
- PYRAMID Spare Key 3500/4000 (41479K)
- PYRAMID Time Clock Ribbon, Use with Mfr. No. 2650 (43079)
- PYRAMID Expanding Time Card Rack, Gray (400-X)
- REDIFORM Employee Time Card, Weekly, 4.25x7" (4K409)
- Pyramid Time Cards and Racks