Zoro Homepage

Time Clock Fob, 1 1/4in W, 2 1/2in H

  • Mfr # 42468

  • Zoro # G511745510


product price: $30.29
/ea

Key Features

Color
Blue, White
Records
Time
Overall Height
2 1/2 in
Overall Width
1 1/4 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42468
Zoro #
G511745510
UPC #
044942793156
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Overall Width
1 1/4 in

Details

Item
Time Clock Fob
Color
Blue, White
Records
Time
Shape
Round
Product Type
Time Clock Fobs
Compatible Manufacturer Part Number
PPDLAUBKN, PPDLAUBTN, TTPROXEK, TTPROXET
Compatible Brand
Pyramid TimeTrax
Compatible Series
TimeTrax(TM)

Description

TimeTrax Prox Key Fobs 5/pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.