Zoro Homepage

Transmitter Wall Rack

  • Mfr # 42317

  • Zoro # G0124395


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Features
Compatible With Pyramid Timetrax(TM) Shelf Mount Transmitter (Part #2Lmu3) Or It Equipment
Case Color
Black
Mount
wall
For Use With
2LMU3
Includes
Steel Shelf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42317
Zoro #
G0124395
UPC #
-
Country of Origin
United States

Details

Item
Transmitter Wall Rack
Features
Compatible With Pyramid Timetrax(TM) Shelf Mount Transmitter (Part #2Lmu3) Or It Equipment
Case Color
Black
Mount
wall
For Use With
2LMU3
Includes
Steel Shelf
Case Material
Steel

Description

Transmitter Wall Rack, Wall Mount, Case Material Steel, Case Color Black, Features Compatible With Pyramid Timetrax(TM) Shelf Mount Transmitter (Part #2Lmu3) Or It Equipment, For Use With 2LMU3, Includes Steel Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.