Zoro Homepage

Wall Clock, Digital, Electric

  • Mfr # SED2R6LDRB

  • Zoro # G0124404


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Shape
Rectangle
Width
11 1/4 in
Height
4 1/2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SED2R6LDRB
Zoro #
G0124404
UPC #
-
Country of Origin
United States

Dimensions

Width
11 1/4 in
Height
4 1/2 in
Depth
1 1/2 in
Digit Size
2-1/2"

Details

Item
Digital Clock
Display Type
LED
Shape
Rectangle
Color
Black
Frame Color
Black
Clock Movement Type
Power Over Ethernet
Power Source
48VDC
Features
48V DC Power, Anti-Glare, Automatic Daylight Saving Time Adjustment, Black Bezel, Energy-Efficient, Low Profile Design, Poe Ip Network Synchronization, Quick Ethernet Cable Connection, Shatterproof Lens, Time Data and Power Over Existing Local or Wide Area Network, Up To 175 ft Viewing Distance
Face Color
Black
Lens Material
Polycarbonate
Mount
wall
Time Format
12/24 Hour
Includes
Mounting Template, Security Mounting Bracket, Security Mounting Bracket Key
Case Color
Black
Basic Power Source
Wired
Connector Type
RJ45
Digital/Analog
Digital
No. of Digits
6
Interface
PoE Synchronized Clock Starter System 38P983
Specific Power Source
Power Over Ethernet IEEE 802.3af
Case Material
Plastic
Digit Color
Red

Description

PoE Synchronized LED Digital Clock, Digital, Clock Movement Type Power Over Ethernet, Digital, Shape Rectangle, Frame Color Black, Basic Power Source Wired, Mount Wall, Digit Color Red, No. of Digits 6, Width 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.