Zoro Homepage

Wireless Clock, Digital

  • Mfr # SED4R6LDRB

  • Zoro # G0479440


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Display Type
LED
Shape
Rectangle
Width
15 1/2 in
Height
6 1/4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SED4R6LDRB
Zoro #
G0479440
UPC #
-
Country of Origin
United States

Dimensions

Width
15 1/2 in
Height
6 1/4 in
Digit Size
4"
Depth
1 1/2 in
Overall Height
6 1/4 in
Overall Width
15 1/2 in
Overall Depth
1 1/2 in

Details

Item
Synchronized Digital Clock
Display Type
LED
Shape
Rectangle
Color
Black
Frame Color
Black
Clock Movement Type
Power Over Ethernet
Power Source
Electric
Case Material
Plastic
Mount
wall
Lens Material
Polycarbonate
Digital/Analog
Digital
Connector Type
RJ45
Interface
PoE Synchronized Clock Starter System 38P983
Specific Power Source
Power Over Ethernet IEEE 802.3af
Face Color
Black
Case Color
Black
Digit Color
Red
Includes
Mounting Template, Security Mounting Bracket, Security Mounting Bracket Key
Basic Power Source
Wired
Features
Anti-Glare, Low Profile Design, Shatterproof Lens
No. of Digits
6
Time Format
12/24 Hour
Voltage
48V DC
Standards
cUL, UL
Time Adjustment
Auto Set DST
Product Type
Synchronized Digital Clock
Synchronization Method
Power Over Ethernet
Current
0.07 A
Number of Digits
6

Description

Power Over Ethernet Digital Clock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.