Wireless Synchronized LCD Clock, Digital
Mfr # WSCBLCD-5
Zoro # G3245046
product price: $2,134.99
/ea
Free Shipping & Returns
Key Features
Display Type
Digital
Shape
Rectangle
Width
11 1/4 in
Height
4 1/2 in
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSCBLCD-5
Zoro #
G3245046
UPC #
-
Country of Origin
United States
Dimensions
Width
11 1/4 in
Height
4 1/2 in
Depth
1 1/2 in
Digit Size
3"
Details
Item
RF Wireless Synchronized LCD Clock Starter System
Display Type
Digital
Shape
Rectangle
Frame Color
Black
Clock Movement Type
Radio Frequency
Power Source
3.6 Volt Lithium Battery
Specific Power Source
(1) Lithium Battery
Case Material
Plastic
Features
Case Color
Black
Digital/Analog
Digital
Lens Material
Polycarbonate
Basic Power Source
Battery
Mount
wall
Time Format
12/24 Hour
Digit Color
Black
Includes
2.5 in Digit Lcd Battery-Operated, Five 3.6V Lithium Batteries, Five 6-Digit, Rf Wireless Digital Wall Clocks, Timetrax Sync(TM) Software, User Guide
No. of Digits
6
Face Color
Gray
Description
RF Wireless Synchronized LCD Clock Starter System, Digital, Clock Movement Type Radio Frequency, Digital, Shape Rectangle, Frame Color Black, Basic Power Source Battery, Mount Wall, Digit Color Black, No. of Digits 6, Width 11 1/4 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.