Zoro Homepage

11 oz. Brake Parts Cleaner Aerosol can

  • Mfr # 681047

  • Zoro # G4533627


product price: $6.59
/ea

Key Features

Color
Clear
Container Type
Aerosol Spray Can
Specific Gravity
1.62
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681047
Zoro #
G4533627
UPC #
028882681070
Country of Origin
United States

Dimensions

Container Size
13 oz

Details

Color
Clear
Container Type
Aerosol Spray Can
Specific Gravity
1.62
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
13 oz
Standards
RoHS Compliant
For Use With
Brake Parts
Application
Removes Gum, Varnish, Sludge and Carbon Deposits Instantly, Cleans Carburetors, Chokes, PCV Valves and Throttle Linkages, Engine Parts
Boiling Point
250 Degrees F
Flash Point
-4 Degrees F
Item
Brake Parts Cleaner
Features
Dries Quickly with no Residue, Instantly Removes Deposits, Brake Dust, Grease and Grime, Low VOC - 50 State Formula
Removes
Brake Dust, Grease, Grime
Base Type
Solvent
Series
Parts Cleaner
Product Form
Aerosol
VOC Content Weight Percentage
10 %
Cleaner Type
Parts Cleaner
VOC Content Weight
500 g/L
Recommended Dilution
Ready to Use
Flammability
Flammable
Biodegradable
Biodegradable
Maximum pH Level
No Data Available

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 13 oz, Net Weight 13 oz, Product Form Aerosol, Boiling Point 250 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight 500 g/L, VOC Content Weight Percentage 10 Percent, Biodegradable Biodegradable, Cleaner Application Automotive Vehicles, Cleaner Type Parts Cleaner, Color Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.