Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

54 gal. Brake Parts Cleaner Drum

  • Mfr # PYNCBPC54

  • Zoro # G4605727


product price: $1,211.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Automobiles
Flash Point
-4 Degrees F
Net Weight
54 gal
Specific Gravity
0.87
Application
Brake Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYNCBPC54
Zoro #
G4605727
UPC #
028882102544
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

For Use With
Automobiles
Flash Point
-4 Degrees F
Net Weight
54 gal
Specific Gravity
0.87
Application
Brake Systems
Color
Red
Item
Brake Parts Cleaner
Container Type
Drum
Boiling Point
271.202 Degrees F
Features
Dries Quickly with no Residue, Instantly Removes Brake Dust, Grease and Grime, Less than 45% VOC, not for Sale in California
Chlorinated/Non Chlorinated
Non-Chlorinated
Cleaner Type
Brake Parts Cleaner
Product Form
Liquid
Biodegradable
Biodegradable
Recommended Dilution
Ready to Use
Base Type
Solvent
Series
Parts Cleaner
VOC Content Weight Percentage
10 %
Removes
Brake Dust, Grease, Grime
Flammability
Flammable
VOC Content Weight
10 g/L
Freezing Point
-50 Degrees F
Maximum pH Level
No Data Available

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Drum, Container Size 54 gal, Net Weight 54 gal, Product Form Liquid, Boiling Point 271.202 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight 10 g/L, VOC Content Weight Percentage 10 Percent, Biodegradable Biodegradable, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: DE, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.