Zoro Homepage

Brake Parts Cleaner, 13 oz, Aerosol can

  • Mfr # PY4003

  • Zoro # G4605361


product price: $5.29
/ea

Key Features

Chlorinated/Non Chlorinated
Non-Chlorinated
For Use With
Pads, Linings, And Other Friction Parts
Color
Clear
Application
Removes Brake Fluid, Oil and Brake Dust Instantly, Brake Systems
Standards
RoHS Compliant, SNAP Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PY4003
Zoro #
G4605361
UPC #
028882100397
Country of Origin
United States

Dimensions

Container Size
22.6 oz

Details

Chlorinated/Non Chlorinated
Non-Chlorinated
For Use With
Pads, Linings, And Other Friction Parts
Color
Clear
Application
Removes Brake Fluid, Oil and Brake Dust Instantly, Brake Systems
Standards
RoHS Compliant, SNAP Approved
Freezing Point
-8.1 Degrees F
Net Weight
13 oz
Flash Point
-6 Degrees F
Boiling Point
250 Degrees F
Specific Gravity
1.62
Features
Chlorinated
Container Type
Aerosol Spray Can
Item
Brake Parts Cleaner
Base Type
Solvent
VOC Content Weight Percentage
90 %
Flammability
Flammable
Series
Parts Cleaner
Cleaner Type
Brake Parts Cleaner
Product Form
Aerosol
Maximum pH Level
No Data Available

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 22.6 oz, Net Weight 13 oz, Product Form Aerosol, Boiling Point 250 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, SNAP Approved, VOC Content Weight Percentage 90 Percent, Cleaner Application Automotive Vehicles, Cleaner Type Brake Parts Cleaner, Color Clear, Flash Point -6 Degrees F, Freezing Point -8.1 Degrees F, Series Parts Cleaner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.