Brake Parts Cleaner, 15 oz, Aerosol can

  • Mfr # PYNVOC15

  • Zoro # G3480985


product price: $6.29
/ea

Key Features

Flash Point
Less Than -17 Degrees C (+1.4 Degrees F)
Container Type
Aerosol Spray Can
Application
Conventional Brake Units, Linings and Shoes, Drums, Cylinders, Springs, Disc Brake Units, CV Joints, Caliper Units, Brake Pads, Discs and Related Parts
For Use With
Pads, Linings, And Other Friction Parts
Net Weight
15 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYNVOC15
Zoro #
G3480985
UPC #
028882103893
Country of Origin
United States

Dimensions

Container Size
22.6 oz

Details

Flash Point
Less Than -17 Degrees C (+1.4 Degrees F)
Container Type
Aerosol Spray Can
Application
Conventional Brake Units, Linings and Shoes, Drums, Cylinders, Springs, Disc Brake Units, CV Joints, Caliper Units, Brake Pads, Discs and Related Parts
For Use With
Pads, Linings, And Other Friction Parts
Item
Brake Parts Cleaner
Net Weight
15 oz
Boiling Point
141 Degrees F
VOC Content
0%
Chlorinated/Non Chlorinated
Non-Chlorinated
Standards
SCAQMD 1171
Color
Clear
Green Environmental Attribute
Does Not Contain Methylene Chloride
Features
No VOC, Non-Chlorinated
Specific Gravity
0.75 to 0.77
Cleaner Type
Brake Parts Cleaner
Product Form
Aerosol
VOC Content Weight Percentage
9.4 %
Flammability
Flammable
Series
Parts Cleaner
Base Type
Solvent
Maximum pH Level
No Data Available

Description

Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 22.6 oz, Net Weight 15 oz, Product Form Aerosol, Boiling Point 141 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards SCAQMD 1171, VOC Content Weight Percentage 9.4 Percent, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Cleaner Type Brake Parts Cleaner, Color Clear, Features No VOC, Non-Chlorinated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.