Honda Power Steering Fluid, 12 Oz
Mfr # PYHPS12
Zoro # G4547977
product price: $7.35
/eaKey Features
Size
12 oz
Container Type
Pail
Size/Net Weight
12 oz
Flash Point (F)
390 Degrees F
Application
Honda and Acura Vehicles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PYHPS12
Zoro #
G4547977
UPC #
028882101127
Country of Origin
United States
Dimensions
Size
12 oz
Size/Net Weight
12 oz
Container Size
12 fl oz
Details
Item
Honda Power Steering Fluid
Container Type
Pail
Flash Point (F)
390 Degrees F
Application
Honda and Acura Vehicles
Appearance
Liquid
Pour Point (F)
-40 Degrees F
Color
Brown
Specific Gravity
0.87
Viscosity (SUS @ 100 F)
53 SUS
Dilution Ratio
Ready to Use
Pour Point
-40 Degrees F
Flash Point
390.2 Degrees F
Features
Helps Prevent Leakage, Reduces Squealing Under Severe Conditions, For Year-Round use
Viscosity @ 100 Deg F
53 SUS
Series
Power Steering Fluid for Honda
Product Form
Liquid
Base Formulation
Conventional
Manufacturer Specifications
Acura, Honda
Description
Honda Power Steering Fluid, Base Formulation Conventional, Container Size 12 fl oz, Features Helps Prevent Leakage, Reduces Squealing Under Severe Conditions, For Year-Round use, Manufacturer Specifications Acura, Honda, Color Brown, Container Type Pail, Flash Point 390.2 Degrees F, Pour Point -40 Degrees F, Product Form Liquid, Series Power Steering Fluid for Honda, Specific Gravity 0.87, Viscosity @ 100 Deg F 53 SUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.