Zoro Homepage

Power Steering Fluid, 12 Oz

  • Mfr # PYPSF12P

  • Zoro # G4552746


product price: $5.69
/ea

Key Features

Size
12 oz
Container Type
Bottle
Viscosity (SUS @ 100 F)
8 SUS
Appearance
Liquid
Boiling Point (F)
425 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYPSF12P
Zoro #
G4552746
UPC #
028882100069
Country of Origin
United States

Dimensions

Size
12 oz
Size/Net Weight
12 oz
Container Size
12 fl oz

Details

Item
Power Steering Fluid
Container Type
Bottle
Viscosity (SUS @ 100 F)
8 SUS
Appearance
Liquid
Boiling Point (F)
425 Degrees F
Color
Amber
Application
Chrysler Vehicles, Ford, GM
Pour Point (F)
-42 Degrees F
Flash Point (F)
347 Degrees F
Dilution Ratio
Ready to Use
Manufacturer Specifications
Chrysler Spec. 5931E, Ford M2C128-D, GM 9985010, Ford M2C128-C
Product Form
Liquid
Features
Helps Stop Leaks, Keeps Seals and O-Rings Pliable
Boiling Point
425 Degrees F
Pour Point
-42 Degrees F
Flash Point
390.2 Degrees F
Series
Power Steering Fluid
Base Formulation
Conventional
Viscosity @ 100 Deg F
8 SUS

Description

Power Steering Fluid, Base Formulation Conventional, Container Size 12 fl oz, Features Helps Stop Leaks, Keeps Seals and O-Rings Pliable, Manufacturer Specifications Chrysler Spec. 5931E, Ford M2C128-D, GM 9985010, Ford M2C128-C, Boiling Point 425 Degrees F, Color Amber, Container Type Bottle, Flash Point 390.2 Degrees F, Pour Point -42 Degrees F, Product Form Liquid, Series Power Steering Fluid, Viscosity @ 100 Deg F 8 SUS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.