Power Steering Fluid Sealer, 12 Oz
Mfr # PYPSC12
Zoro # G4607233
product price: $5.19
/eaKey Features
Size
12 oz
Container Type
Bottle
Size/Net Weight
12 oz
Flash Point (F)
340 Degrees F
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PYPSC12
Zoro #
G4607233
UPC #
028882100564
Country of Origin
United States
Dimensions
Size
12 oz
Size/Net Weight
12 oz
Container Size
12 fl oz
Details
Item
Power Steering Fluid Sealer
Container Type
Bottle
Flash Point (F)
340 Degrees F
Color
Amber
Application
Power Steering Systems
Appearance
Liquid
Boiling Point (F)
425 Degrees F
Viscosity (SUS @ 100 F)
7 SUS
Dilution Ratio
Ready to Use
Boiling Point
425 Degrees F
Additive Included
Stop Leak
Product Form
Liquid
Features
Helps Stop Leaks, Keeps Seals and O-Rings Pliable
Viscosity @ 100 Deg F
7 SUS
Manufacturer Specifications
GM, Ford and Chrysler vehicles, not recommended for use in Honda or Acura Power Steering Systems
Flash Point
390.2 Degrees F
Series
Power Steering Fluid with Stop Leak
Base Formulation
Conventional
Description
Power Steering Fluid Sealer, Base Formulation Conventional, Container Size 12 fl oz, Features Helps Stop Leaks, Keeps Seals and O-Rings Pliable, Manufacturer Specifications GM, Ford and Chrysler vehicles, not recommended for use in Honda or Acura Power Steering Systems, Additives Included Stop Leak, Boiling Point 425 Degrees F, Color Amber, Container Type Bottle, Flash Point 390.2 Degrees F, Product Form Liquid, Series Power Steering Fluid with Stop Leak, Viscosity @ 100 Deg F 7 SUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.