Zoro Homepage

Starting Fluid, 7.5 Oz.

  • Mfr # PYSFR7.5

  • Zoro # G4549851


product price: $5.49
/ea

Key Features

Boiling Point (F)
34 Degrees F
Size/Net Weight
7.2 oz
Container Type
Can
For Use With
Diesel and 2-Cycle, Gasoline
Size
7.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYSFR7.5
Zoro #
G4549851
UPC #
028882100724
Country of Origin
United States

Dimensions

Size/Net Weight
7.2 oz
Size
7.2 oz
Container Size
7.5 oz

Details

Item
Starting Fluid
Boiling Point (F)
34 Degrees F
Container Type
Can
For Use With
Diesel and 2-Cycle, Gasoline
Application
Blend of ether and petroleum distillates has a low freezing point, high vapor pressure, and upper cylinder lubricant for protection. Designed to fit diesel injector systems.
Appearance
Aerosol
Color
Clear
Flash Point (F)
-45 Degrees F
Features
Blend of Ether and Petroleum Distillates, Designed to Fit Diesel Injector Systems, High Vapor Pressure, Low Freezing Point
Dilution Ratio
Ready to Use
Compatible Engine Type
Diesel Engines, Gasoline Engines
Freezing Point
-49 Degrees F
Boiling Point
94.3 Degrees F
Engine Cycle
2-Cycle
Product Form
Aerosol
Net Weight
7.2 oz
VOC Content Weight Percentage
99.5 %
Flammability
Flammable
Series
Starting Fluid

Description

Starting Fluid, Container Size 7.5 oz, Series Starting Fluid, Engine Cycle 2-Cycle, Features Blend of Ether and Petroleum Distillates, Designed to Fit Diesel Injector Systems, High Vapor Pressure, Low Freezing Point, Compatible Engine Type Diesel Engines, Gasoline Engines, Boiling Point 94.3 Degrees F, Color Clear, Container Type Can, Flammability Flammable, Freezing Point -49 Degrees F, Net Weight 7.2 oz, Product Form Aerosol, VOC Content Weight Percentage 99.5 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.