Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starting Fluid, Aerosol Can, 11 oz, Diesel Engines/Gasoline Engines, 2-Cycle

  • Mfr # PYSFR11

  • Zoro # G4579443


product price: $6.29
/ea

Key Features

Container Type
Can
Color
Clear
Features
Year Round Use
Container Size
11 oz
Flammability
Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYSFR11
Zoro #
G4579443
UPC #
028882100748
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Starting Fluid
Container Type
Can
Color
Clear
Features
Year Round Use
Flammability
Flammable
Product Form
Aerosol
Freezing Point
-49 Degrees F
VOC Content Weight Percentage
99.5 %
Series
Starting Fluid
Compatible Engine Type
Diesel Engines, Gasoline Engines
Boiling Point
94.3 Degrees F
Net Weight
11 oz
Engine Cycle
2-Cycle

Description

Starting Fluid, Container Size 11 oz, Series Starting Fluid, Engine Cycle 2-Cycle, Features Year Round Use, Compatible Engine Type Diesel Engines, Gasoline Engines, Boiling Point 94.3 Degrees F, Color Clear, Container Type Can, Flammability Flammable, Freezing Point -49 Degrees F, Net Weight 11 oz, Product Form Aerosol, VOC Content Weight Percentage 99.5 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.