Pyrolon Plus Chemical Suits-Mult, Pyrolon Plus, Blue
Mfr # 07428-XLB
Zoro # G3788123
product price: $205.99
/pk 25, $8.24/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Pyrolon Plus
Named Size
XL
Closure Type
Zipper
Series
Pyrolon Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07428-XLB
Zoro #
G3788123
UPC #
-
Country of Origin
Multiple
Dimensions
Named Size
XL
Disposable Clothing Size
XL
Height - Minimum
67 in
Height - Maximum
74 in
Details
Item
Chemical Suits-Mult
Color
Blue
Material
Pyrolon Plus
Closure Type
Zipper
Series
Pyrolon Plus
Ankle Closure
Elastic
Ankle Style
Elastic
Cuff Styles
Elastic
Seam Style
Serged
Standards
ANSI/ISEA 203-2018
Cuff Style
Elastic
Flame Resistance & Retardance Ratings
NFPA 2113
Coverall Material
Pyrolon(R) Plus 2
Attached Hood
Yes
Closure Features
Zipper
Packaging
Bulk
Wrist Closure
Elastic
Flame Resistance and Retardance Ratings
NFPA 2113
Description
Chemical Suits-Mult, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Height - Maximum 74 in, Height - Minimum 67 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.