Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Latch, Powder Coated, 1-31/64" W

  • Mfr # QB124

  • Zoro # G7942938


product price: $57.39
/ea

Key Features

Height
24 5/16 in
Bolt Head Dia.
9/16 in
Length
1 in
Material
Polymer, Steel
Bolt Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QB124
Zoro #
G7942938
UPC #
-
Country of Origin
Australia

Dimensions

Height
24 5/16 in
Bolt Head Dia.
9/16 in
Length
1 in
Bolt Length
24 in
Width
1 31/64 in
Max. Shackle Dia.
3/8 in
For Door Thickness
1 1/2 in
Throw Size
4 1/4 in
Bolt Head Diameter
9/16 in
Overall Length
1 in
Maximum Shackle Diameter
3/8 in
Overall Width
1 1/2 in
Overall Height
24 5/16 in

Details

Material
Polymer, Steel
Finish
Powder Coated
Hardware
Included
Item
Drop Rod
Latch Type
Padlock
Color
Black
Number of Mounting Holes
8
Product Type
Drop Rod
Hardware Included
Yes

Description

Drop Rod, Product Type Drop Rod, Latch Type Padlock, Bolt Head Diameter 9/16 in, Maximum Shackle Diameter 3/8 in, Material Polymer, Steel, Number of Mounting Holes 8, Hardware Included Yes, Color Black, Throw Size 4 1/4 in, Bolt Length 24 in, Overall Width 1 1/2 in, Overall Height 24 5/16 in, Overall Length 1 in, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.