Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QPower HD210 Speaker Enclosure

  • Mfr # HD210

  • Zoro # G915090674


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Material
Medium Density Fiber (MDF)
Width
28 in
Depth
13.3 in
Height
13.3 in
Number of Speakers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD210
Zoro #
G915090674
UPC #
813177021392
Country of Origin
China

Dimensions

Width
28 in
Depth
13.3 in
Height
13.3 in

Details

Item
Speaker Enclosure
Material
Medium Density Fiber (MDF)
Number of Speakers
2
Color
Charcoal
Compatibility
2 x 10" Speakers
Enclosure Type
Sealed
Compatible With
2 x 10" Speakers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.