Cable Tie, 11 in L, Black, 50 lb Strength, 100 PK
Mfr # CBL 11-50-MH-BLK
Zoro # G800000368
product price: $6.39
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.78
Key Features
Cable Tie Style
Mountable, UV Resistant
Nominal Length
11 in
Color
Black
Tensile Strength
50 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL 11-50-MH-BLK
Zoro #
G800000368
UPC #
-
Country of Origin
United States
Dimensions
Nominal Length
11 in
Details
Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Tensile Strength
50 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.