
Cable Tie, 8 in L, Black, 120 lb Strength, 100 PK
Mfr # CBL 8-120-BLK
Zoro # G900000374
product price: $4.59
/pk 100, $0.05/eaSold in multiples of 2 for $9.18
Key Features
Cable Tie Style
UV Resistant
Nominal Length
8 in
Color
Black
Tensile Strength
120 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL 8-120-BLK
Zoro #
G900000374
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Tensile Strength
120 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.