Cable Tie, 8 in L, Natural, 18 lb Strength, 100 PK
Mfr # CBL 8-18-WHI
Zoro # G600000339
product price: $2.15
/pk 100, $0.02/ea
Sold in multiples of 4 for $8.60
Key Features
Nominal Length
8 in
Color
Natural
Tensile Strength
18 lb
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBL 8-18-WHI
Zoro #
G600000339
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
8 in
Details
Item
Cable Tie
Color
Natural
Tensile Strength
18 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.