Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Jam Nut, 3/8"-24, Steel (Discontinued)

  • Mfr # JNR6S
  • Zoro # G7827431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNR6S
Zoro #
G7827431
UPC #
806990010636
Country of Origin
United States

Dimensions

Thread Size
3/8"-24

Details

Item
Jam Nut
Material
Steel
System of Measurement
Inch
Thread Direction
Right Hand

Description

NUT JAM STL 3/8-24RH 9/16 HEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.