Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, SS, 3/4

  • Mfr # COM12SS

  • Zoro # G310192089


product price: $31.85
/ea

Key Features

Ball Material
Stainless Steel
Bore Diameter Tolerance
-0.0005/+0.0015 in
Static Radial Load Capacity
48,000 lbf
Outer Ring Width
0.593 in
Ball Diameter
1.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM12SS
Zoro #
G310192089
UPC #
806990173492
Country of Origin
China

Dimensions

Bore Diameter Tolerance
-0.0005/+0.0015 in
Outer Ring Width
0.593 in
Ball Diameter
1.187 in
Inner Ring Width
0.75 in
Bore Diameter
3/4 in
Outside Diameter
1 7/16 in
Flat Diameter
0.92 in
Outside Diameter Tolerance
-0.0007/+0.0000 in
Overall Width
0.75 in

Details

Item
Stainless Spherical Plain Bearing
Ball Material
Stainless Steel
Static Radial Load Capacity
48,000 lbf
Maximum Temperature
500 Degrees F
Ball Material Grade
440C
Standards
ISO 9001
Resistance Properties
Corrosion Resistant
Outer Ring Material
Stainless Steel
Minimum Temperature
-65 Degrees F
Finish
Chrome Plated
Maximum Ball Swivel
9 Degrees
Self Lubricating Bearing
No
Liner Material
No Liner
Closure
Open
System of Measurement
Inch
Load Direction
Radial
Lubrication Openings
Lubrication Hole

Description

Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3/4 in, Ball Diameter 1.187 in, Outer Ring Width 0.593 in, Outside Diameter 1 7/16 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.92 in, Inner Ring Width 0.75 in, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.