Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, SS, 3/16

  • Mfr # COM3SS

  • Zoro # G910192069


product price: $15.65
/ea

Key Features

Ball Material
Stainless Steel
Bore Diameter
3/16 in
Outer Ring Width
0.218 in
Lubrication Openings
Lubrication Hole
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM3SS
Zoro #
G910192069
UPC #
806990173416
Country of Origin
China

Dimensions

Bore Diameter
3/16 in
Outer Ring Width
0.218 in
Outside Diameter
9/16 in
Flat Diameter
0.293 in
Inner Ring Width
0.281 in
Outside Diameter Tolerance
-0.0007/+0.0000 in
Overall Width
0.281 in
Ball Diameter
0.406 in
Bore Diameter Tolerance
-0.0005/+0.0015 in

Details

Item
Stainless Spherical Plain Bearing
Ball Material
Stainless Steel
Lubrication Openings
Lubrication Hole
Maximum Temperature
500 Degrees F
Load Direction
Radial
Standards
ISO 9001
Ball Material Grade
440C
Outer Ring Material
Stainless Steel
Maximum Ball Swivel
11 Degrees
System of Measurement
Inch
Minimum Temperature
-65 Degrees F
Closure
Open
Finish
Chrome Plated
Liner Material
No Liner
Resistance Properties
Corrosion Resistant
Self Lubricating Bearing
No
Static Radial Load Capacity
4,400 lbf

Description

Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 3/16 in, Ball Diameter 0.406 in, Outer Ring Width 0.218 in, Outside Diameter 9/16 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.293 in, Inner Ring Width 0.281 in, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.