Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, SS, 1/4

  • Mfr # COM4SS

  • Zoro # G510192087


product price: $15.75
/ea

Key Features

Ball Material
Stainless Steel
Load Direction
Radial
Bore Diameter
1/4 in
Outer Ring Width
0.25 in
Maximum Ball Swivel
13.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM4SS
Zoro #
G510192087
UPC #
806990173423
Country of Origin
China

Dimensions

Bore Diameter
1/4 in
Outer Ring Width
0.25 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Ball Diameter
0.5 in
Overall Width
0.343 in
Outside Diameter Tolerance
-0.0007/+0.0000 in
Flat Diameter
0.364 in
Inner Ring Width
0.343 in
Outside Diameter
21/32 in

Details

Item
Stainless Spherical Plain Bearing
Ball Material
Stainless Steel
Load Direction
Radial
Maximum Ball Swivel
13.5 Degrees
Finish
Chrome Plated
System of Measurement
Inch
Maximum Temperature
500 Degrees F
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
6,700 lbf
Minimum Temperature
-65 Degrees F
Closure
Open
Liner Material
No Liner
Standards
ISO 9001
Outer Ring Material
Stainless Steel
Self Lubricating Bearing
No
Ball Material Grade
440C
Lubrication Openings
Lubrication Hole

Description

Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1/4 in, Ball Diameter 0.5 in, Outer Ring Width 0.25 in, Outside Diameter 21/32 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.364 in, Inner Ring Width 0.343 in, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.