Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, SS, 1/2

  • Mfr # COM8SS

  • Zoro # G810192084


product price: $21.59
/ea

Key Features

Ball Material
Stainless Steel
Load Direction
Radial
Minimum Temperature
-65 Degrees F
Maximum Ball Swivel
9.5 Degrees
Maximum Temperature
500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM8SS
Zoro #
G810192084
UPC #
806990173461
Country of Origin
China

Dimensions

Overall Width
0.5 in
Bore Diameter
1/2 in
Ball Diameter
0.781 in
Inner Ring Width
0.64 in
Outside Diameter
1 in
Outside Diameter Tolerance
-0.0007/+0.0000 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Outer Ring Width
0.39 in
Flat Diameter
0.64 in

Details

Item
Stainless Spherical Plain Bearing
Ball Material
Stainless Steel
Load Direction
Radial
Minimum Temperature
-65 Degrees F
Maximum Ball Swivel
9.5 Degrees
Maximum Temperature
500 Degrees F
Lubrication Openings
Lubrication Hole
Standards
ISO 9001
System of Measurement
Inch
Liner Material
No Liner
Closure
Open
Finish
Chrome Plated
Ball Material Grade
440C
Self Lubricating Bearing
No
Static Radial Load Capacity
17,900 lbf
Outer Ring Material
Stainless Steel
Resistance Properties
Corrosion Resistant

Description

Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1/2 in, Ball Diameter 0.781 in, Outer Ring Width 0.39 in, Outside Diameter 1 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.64 in, Inner Ring Width 0.64 in, Load Direction Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.