Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, SS, 9/16"

  • Mfr # COM9SS

  • Zoro # G210192080


product price: $26.49
/ea

Key Features

Ball Material
Stainless Steel
Bore Diameter
9/16 in
Ball Material Grade
440C
Resistance Properties
Corrosion Resistant
Load Direction
Radial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM9SS
Zoro #
G210192080
UPC #
806990173478
Country of Origin
China

Dimensions

Bore Diameter
9/16 in
Outside Diameter Tolerance
-0.0007/+0.0000 in
Outside Diameter
1 3/32 in
Inner Ring Width
0.71 in
Flat Diameter
0.71 in
Bore Diameter Tolerance
-0.0005/+0.0015 in
Overall Width
0.562 in
Ball Diameter
0.875 in
Outer Ring Width
0.437 in

Details

Item
Stainless Spherical Plain Bearing
Ball Material
Stainless Steel
Ball Material Grade
440C
Resistance Properties
Corrosion Resistant
Load Direction
Radial
Liner Material
No Liner
Maximum Ball Swivel
9.5 Degrees
Self Lubricating Bearing
No
Finish
Chrome Plated
Closure
Open
System of Measurement
Inch
Standards
ISO 9001
Minimum Temperature
-65 Degrees F
Lubrication Openings
Lubrication Hole
Outer Ring Material
Stainless Steel
Maximum Temperature
500 Degrees F
Static Radial Load Capacity
23,700 lbf

Description

Stainless Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 9/16 in, Ball Diameter 0.875 in, Outer Ring Width 0.437 in, Outside Diameter 1 3/32 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0015 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.71 in, Inner Ring Width 0.71 in, Load Direction Radial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.