Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, Narrow, 5/8

  • Mfr # NPB10T

  • Zoro # G610192079


product price: $33.89
/ea

Key Features

Ball Material
Stainless Steel
Ball Diameter
0.968 in
Load Direction
Radial, Thrust
Finish
Chrome Plated
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPB10T
Zoro #
G610192079
UPC #
806990173584
Country of Origin
China

Dimensions

Ball Diameter
0.968 in
Bore Diameter
5/8 in
Bore Diameter Tolerance
-0.0005/+0.0000 in
Flat Diameter
0.739 in
Inner Ring Width
0.625 in
Overall Width
0.625 in
Outside Diameter Tolerance
-0.0005/+0.0000 in
Outside Diameter
1 3/16 in
Outer Ring Width
0.5 in

Details

Item
Narrow Spherical Plain Bearing
Ball Material
Stainless Steel
Load Direction
Radial, Thrust
Finish
Chrome Plated
Standards
ISO 9001
Static Radial Load Capacity
30,500 lbf
Resistance Properties
Corrosion Resistant
Liner Material
PTFE
Maximum Temperature
275 Degrees F
Self Lubricating Bearing
Yes
Closure
Open
Ball Material Grade
440C
Outer Ring Material
Stainless Steel
Maximum Ball Swivel
8 Degrees
System of Measurement
Inch
Minimum Temperature
-65 Degrees F

Description

Narrow Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 5/8 in, Ball Diameter 0.968 in, Outer Ring Width 0.5 in, Outside Diameter 1 3/16 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.739 in, Inner Ring Width 0.625 in, Load Direction Radial, Thrust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.