Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spherical Plain Bearing, Narrow, 5/16"

  • Mfr # NPB5T

  • Zoro # G010192082


product price: $28.19
/ea

Key Features

Ball Material
Stainless Steel
Outside Diameter Tolerance
-0.0005/+0.0000 in
Maximum Temperature
275 Degrees F
Finish
Chrome Plated
Bore Diameter Tolerance
-0.0005/+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPB5T
Zoro #
G010192082
UPC #
806990173546
Country of Origin
China

Dimensions

Outside Diameter Tolerance
-0.0005/+0.0000 in
Bore Diameter Tolerance
-0.0005/+0.0000 in
Outside Diameter
3/4 in
Bore Diameter
5/16 in
Overall Width
0.375 in
Ball Diameter
0.562 in
Flat Diameter
0.419 in
Outer Ring Width
0.281 in
Inner Ring Width
0.375 in

Details

Item
Narrow Spherical Plain Bearing
Ball Material
Stainless Steel
Maximum Temperature
275 Degrees F
Finish
Chrome Plated
Load Direction
Radial, Thrust
Outer Ring Material
Stainless Steel
Self Lubricating Bearing
Yes
Maximum Ball Swivel
10 Degrees
Resistance Properties
Corrosion Resistant
Liner Material
PTFE
Ball Material Grade
440C
System of Measurement
Inch
Static Radial Load Capacity
8,750 lbf
Minimum Temperature
-65 Degrees F
Standards
ISO 9001
Closure
Open

Description

Narrow Spherical Plain Bearing, Liner Material PTFE, Bore Diameter 5/16 in, Ball Diameter 0.562 in, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Outer Ring Material Stainless Steel, Seal Material Not Applicable, Ball Material Stainless Steel, Ball Material Grade 440C, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Dynamic Radial Load Capacity Not Applicable, Finish Chrome Plated, Flat Diameter 0.419 in, Inner Ring Width 0.375 in, Load Direction Radial, Thrust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.