Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spher Bearing, 0.5000in. Bore dia., GEZ

  • Mfr # 45GY14

  • Zoro # G3371326


product price: $7.15
/ea

Key Features

Raceway Material
52100 Bearing Steel
Width
0.44 in
Ball Dia.
0.709 in
Bore Dia.
0.5 in
Static Load Capacity
9,217
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GY14
Zoro #
G3371326
UPC #
-
Country of Origin
China

Dimensions

Width
0.44 in
Ball Dia.
0.709 in
Bore Dia.
0.5 in
Outside Dia.
0.88 in
Ball Diameter
0.709 in
Outer Ring Width
0.375 in
Bore Diameter
1/2 in
Outside Diameter
7/8 in
Overall Width
0.437 in
Inner Ring Width
0.437 in
Outside Diameter Tolerance
+0.0000/- 0.0003 in
Bore Diameter Tolerance
-0.0003/+0.0000 in

Details

Raceway Material
52100 Bearing Steel
Static Load Capacity
9,217
Item
Spherical Plain Bearing
Series
GEZ
Ball Material
Alloy Steel
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
9,217 lbf
Lubrication Openings
Lubrication Hole
Outer Ring Material
Alloy Steel
System of Measurement
Inch
Ball Material Grade
52100
Closure
Open
Finish
Protective Coating
Maximum Ball Swivel
6 Degrees
Liner Material
No Liner
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1/2 in, Ball Diameter 0.709 in, Outer Ring Width 0.375 in, Outside Diameter 7/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0003/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 0.437 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0003 in, Overall Width 0.437 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.