Zoro Homepage

Spher Bearing, 1.0000in Bore dia., GEZ-2RS

  • Mfr # 45GY19

  • Zoro # G3371271


product price: $14.15
/ea

Key Features

Ball Material
Alloy Steel
Bore Dia.
1 in
Outside Dia.
1.63 in
Series
GEZ-2RS
Ball Dia.
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GY19
Zoro #
G3371271
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
1 in
Outside Dia.
1.63 in
Ball Dia.
1.437 in
Width
0.88 in
Bore Diameter Tolerance
-0.0004/+0.0000 in
Ball Diameter
1.437 in
Outer Ring Width
0.75 in
Inner Ring Width
0.875 in
Outside Diameter Tolerance
+0.0000/- 0.00035 in
Overall Width
0.875 in
Bore Diameter
1 in
Outside Diameter
1 5/8 in

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 in, Ball Diameter 1.437 in, Outer Ring Width 0.75 in, Outside Diameter 1 5/8 in, Outer Ring Material Alloy Steel, Seal Material Rubber, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0004/+0.0000 in, Closure Double Sealed, Finish Protective Coating, Inner Ring Width 0.875 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.00035 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.