Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spher Bearing, 1.0000in. Bore dia., GEZ

  • Mfr # 45GY18

  • Zoro # G3371280


product price: $8.39
/ea

Key Features

Width
0.88 in
Bore Dia.
1 in
Static Load Capacity
37,318
Outside Dia.
1.63 in
Ball Dia.
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GY18
Zoro #
G3371280
UPC #
-
Country of Origin
China

Dimensions

Width
0.88 in
Bore Dia.
1 in
Outside Dia.
1.63 in
Ball Dia.
1.437 in
Ball Diameter
1.437 in
Outside Diameter Tolerance
+0.0000/- 0.00035 in
Bore Diameter
1 in
Inner Ring Width
0.875 in
Outside Diameter
1 5/8 in
Outer Ring Width
0.75 in
Overall Width
0.875 in
Bore Diameter Tolerance
-0.0004/+0.0000 in

Details

Static Load Capacity
37,318
Series
GEZ
Ball Material
Alloy Steel
Raceway Material
52100 Bearing Steel
Item
Spherical Plain Bearing
Lubrication Openings
Lubrication Hole
Closure
Open
Maximum Ball Swivel
6 Degrees
Resistance Properties
Corrosion Resistant
Outer Ring Material
Alloy Steel
Static Radial Load Capacity
37,318 lbf
Standards
ISO Certified 9001
Finish
Protective Coating
Ball Material Grade
52100
System of Measurement
Inch
Liner Material
No Liner
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 in, Ball Diameter 1.437 in, Outer Ring Width 0.75 in, Outside Diameter 1 5/8 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0004/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 0.875 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.00035 in, Overall Width 0.875 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.