Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spher Bearing, 1.2500in Bore dia., GEZ-2RS

  • Mfr # 45GY21

  • Zoro # G3371256


product price: $21.39
/ea

Key Features

Series
GEZ-2RS
Ball Material
Alloy Steel
Outside Dia.
2 in
Ball Dia.
1.791 in
Width
1.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GY21
Zoro #
G3371256
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2 in
Ball Dia.
1.791 in
Width
1.09 in
Bore Dia.
1.25 in
Outer Ring Width
0.937 in
Outside Diameter
2 in
Overall Width
1.093 in
Bore Diameter
1 1/4 in
Bore Diameter Tolerance
-0.0005/+0.0000 in
Inner Ring Width
1.093 in
Ball Diameter
1.791 in
Outside Diameter Tolerance
+0.0000/- 0.0004 in

Details

Series
GEZ-2RS
Ball Material
Alloy Steel
Raceway Material
52100 Bearing Steel
Static Load Capacity
58,450
Item
Spherical Plain Bearing
Standards
ISO Certified 9001
Maximum Ball Swivel
6 Degrees
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
58,450 lbf
Lubrication Openings
Lubrication Hole
Finish
Protective Coating
System of Measurement
Inch
Ball Material Grade
52100
Seal Material
Rubber
Outer Ring Material
Alloy Steel
Liner Material
No Liner
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 1/4 in, Ball Diameter 1.791 in, Outer Ring Width 0.937 in, Outside Diameter 2 in, Outer Ring Material Alloy Steel, Seal Material Rubber, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Double Sealed, Finish Protective Coating, Inner Ring Width 1.093 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.