Zoro Homepage

Spher Bearing, 1.2500in. Bore dia., GEZ

  • Mfr # 45GY20

  • Zoro # G3371265


product price: $16.39
/ea

Key Features

Static Load Capacity
58,450
Ball Dia.
1.791 in
Bore Dia.
1.25 in
Outside Dia.
2 in
Series
GEZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GY20
Zoro #
G3371265
UPC #
-
Country of Origin
China

Dimensions

Ball Dia.
1.791 in
Bore Dia.
1.25 in
Outside Dia.
2 in
Width
1.09 in
Outside Diameter Tolerance
+0.0000/- 0.0004 in
Outside Diameter
2 in
Ball Diameter
1.791 in
Bore Diameter Tolerance
-0.0005/+0.0000 in
Overall Width
1.093 in
Bore Diameter
1 1/4 in
Inner Ring Width
1.093 in
Outer Ring Width
0.937 in

Details

Static Load Capacity
58,450
Item
Spherical Plain Bearing
Series
GEZ
Ball Material
Alloy Steel
Raceway Material
52100 Bearing Steel
Standards
ISO Certified 9001
Lubrication Openings
Lubrication Hole
Ball Material Grade
52100
System of Measurement
Inch
Resistance Properties
Corrosion Resistant
Closure
Open
Outer Ring Material
Alloy Steel
Finish
Protective Coating
Static Radial Load Capacity
58,450 lbf
Maximum Ball Swivel
6 Degrees
Liner Material
No Liner
Self Lubricating Bearing
No

Description

Spherical Plain Bearing, Liner Material No Liner, Bore Diameter 1 1/4 in, Ball Diameter 1.791 in, Outer Ring Width 0.937 in, Outside Diameter 2 in, Outer Ring Material Alloy Steel, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance -0.0005/+0.0000 in, Closure Open, Finish Protective Coating, Inner Ring Width 1.093 in, Lubrication Openings Lubrication Hole, Maximum Ball Swivel 6 Degrees , Outside Diameter Tolerance +0.0000/- 0.0004 in, Overall Width 1.093 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.